Zoro Homepage

Black Matte 14" Square Solid Surface Resin Sink

  • Mfr # ABRS14SBM

  • Zoro # G101530786


original price: $230.99
14% off
new price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRS14SBM
Zoro #
G101530786
UPC #
850020184798
Country of Origin
China

Description

Upgrade your bathroom with this sleek modern square sink made of solid surface composite. It's coolest feature is that the drain is completely concealed. It's designed with a contemoprary flair in mind featuring it's sharp corner radius and edges. This cool sink features a concealed drain which is covered by a plate made of the same material as the sink. Drain cover plate can be easily removed by pressing one finger on the back side in order to open or close the drain. Made of smooth resin composite material with a matte finish that feels like satin to the touch. The durable surface of this sink makes it extremely resilient to scratches and stains. However if any imperfection occurs on the inner white part, it can easily be removed using extra fine sand paper. Drain Included. Made of solid brass with a polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.