
Black Matte 30" x 18" Fireclay Undermount / Drop In Fireclay Kitchen Sink
Mfr # AB3018UD-BM
Zoro # G601766876
product price: $821.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3018UD-BM
Zoro #
G601766876
UPC #
811413029539
Country of Origin
Italy
Description
This sink is designed to be installed either undermount or drop in. It has a glazed over hanging lip all around the top which allows you to install it also as a drop in.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot/pan up to 350' F hot.
It is required to support the sink from beneath even if installed as a drop in. This ensures that the entire weight of the sink isn't resting only on its edges.
Mount the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Features a standard 3 1/2" rear center drain. Compatable with garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy. cUPC certified.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot/pan up to 350' F hot.
It is required to support the sink from beneath even if installed as a drop in. This ensures that the entire weight of the sink isn't resting only on its edges.
Mount the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Features a standard 3 1/2" rear center drain. Compatable with garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy. cUPC certified.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.