
Black Matte 32''X19'' Single Bowl Fireclay Undermount / Drop In Fireclay Kitchen Sink W/ Grid
Mfr # ABF3219SUD-BM
Zoro # G514642434
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Fireclay
Overall Width
19 in
Bowl Depth
9 in
Color
Black Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABF3219SUD-BM
Zoro #
G514642434
UPC #
850055823297
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Width
19 in
Bowl Depth
9 in
Details
Body Material
Fireclay
Color
Black Matte
Bowl Shape
Rectangle
Includes
Grid
Description
This 30'' ALFI brand fireclay farm sink is a throwback to a simpler time. Designed to offer the traditional popular look of an apron farm sink with a contemporary twist featuring extra thin walls and a step rim turning the sink into a workstation with space for a cutting board and drain mat. Made of the highest quality solid fireclay to ensure it not only looks great but also lasts for a very long time.
- •This sink is designed to be installed either undermount or drop in. It has a glazed over hanging lip all around the top which allows you to install it also as a drop in.
- •Compatible grid included in purchase of this SKU.
- •This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both strength and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
- •Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink)
- •Standard 3 1⁄2” center drain and can be used with a garbage disposal.
- •These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
- •Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
- •If planning to install as undermount then this sink requires support from beneath. Purchase the undermount installation kit (Model # ABUMSB) and attach it to the inner side walls of your cabinet. We then recommend putting plywood on the rods, to create a large flat and smooth surface for your sink. Drill the necessary center hole to accommodate for the drain. If you choose not to purchase the kit, you will need to create a custom support using 2x4's.
- •Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pots/pans up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.