
Black Matte Workstation 33''X20'' Double Bowl Step Rim Fireclay Farm Sink W/ Accessories
Mfr # ABFS3320D-BM
Zoro # G014642439
product price: $1,032.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Fireclay
Overall Width
20 in
Bowl Depth
9 in
Includes
Grid ,Cutting Board,Drain Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABFS3320D-BM
Zoro #
G014642439
UPC #
850020184903
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
20 in
Bowl Depth
9 in
Details
Body Material
Fireclay
Includes
Grid ,Cutting Board,Drain Mat
Color
Black Matte
Bowl Shape
Rectangle
Description
This 33'' double bowl ALFI brand fireclay farm sink is a throwback to a simpler time. Designed to offer the traditional popular look of an apron farm sink with a contemporary twist featuring extra thin walls and a step rim turning the sink into a workstation with space for a cutting board and drain mat. Made of the highest quality solid fireclay to ensure it not only looks great but also lasts for a very long time.
- •Features a step rim which turns your sink into a workstation with room to hold the included bamboo cutting board and stainless steel drain mat. These accessories can slide left to right giving you more ways to use the sink. Also included is a stainless steel grid to protect the bottom of your sink.
- •Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pots/pans up to 350' F hot.
- •This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both strength and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
- •Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink)
- •Standard 3 1⁄2” center drain and can be used with a garbage disposal.
- •These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
- •Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
- •It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.