
Brushed Nckl Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knobs
Mfr # AB4001-BN
Zoro # G7819938
product price: $741.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB4001-BN
Zoro #
G7819938
UPC #
811413020475
Country of Origin
China
Description
A 3-way diverter is typically used for an above showerhead, hand held showerhead and the third for either a tub filler or body jets. If you only need 2-ways, your plumber can easily cap the third pipe to cancel it out.
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately.
Three round knobs from top to bottom: Water Diverter, Temperature Control, On/Off Control.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design. Single panel design makes it a breeze to install to any surface.
Certified by Uniform Plumbing Code (cUPC)
UPC logo of authenticity etched on faucet
Shower options and Hot & Cold functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously.
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately.
Three round knobs from top to bottom: Water Diverter, Temperature Control, On/Off Control.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design. Single panel design makes it a breeze to install to any surface.
Certified by Uniform Plumbing Code (cUPC)
UPC logo of authenticity etched on faucet
Shower options and Hot & Cold functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.