Shop ALFI BRAND
Create Account
Brushed Nckl Sgl Lvr Flr Mnt Tub Filler Mixer w Hand Held Shower Head
- Mfr # AB2534-BN
- Zoro # G7814100
product price:
$
945.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB2534-BN
- Zoro #
- G7814100
- UPC #
- 811413020338
- Country of Origin
- China
Description
This tub filler is designed to be installed on the floor by your tub and comes equipped with a hand held shower head.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
Switch between the tub filler and the shower head with an easy one handed motion.
Valve/Mixer piece also included with purchase
UPC logo of authenticity etched on unit
Tub spout has an estimated flow rate of 4.5 gallons per minute assuming flow pressure of 60 PSI. Hand held shower head has estimated flow rate of 1.8 GPM.
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Certified by Uniform Plumbing Code (cUPC)
For ease of use & safety, the hand held shower head is made of durable plastic and comes in matching finish of Polished Chrome or Brushed Nickel.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
Switch between the tub filler and the shower head with an easy one handed motion.
Valve/Mixer piece also included with purchase
UPC logo of authenticity etched on unit
Tub spout has an estimated flow rate of 4.5 gallons per minute assuming flow pressure of 60 PSI. Hand held shower head has estimated flow rate of 1.8 GPM.
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Certified by Uniform Plumbing Code (cUPC)
For ease of use & safety, the hand held shower head is made of durable plastic and comes in matching finish of Polished Chrome or Brushed Nickel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.