Shop AXOR
See all product information
Create Account
MyEdition Plate 245 Metal in Matte Black
- Mfr # 47904670
- Zoro # G522972394
product price:
$
420.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
3 in
Width (In.)
3 in
Color
Matte Black
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47904670
- Zoro #
- G522972394
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth (In.)
- 3 in
- Width (In.)
- 3 in
- Length
- 10 in
Details
- Color
- Matte Black
- Item
- Finish Plate
Description
AXOR MyEdition. A collection for the age of personalization. Flat, modern and supremely minimal, the faucet is topped by an elegant cover plate in the material of one’s choice. Select from rich Nappa leather, radiant mirrored glass, warm black walnut veneer, cool white Lasa marble and more, or take the quest for individualization even further with the help of AXOR Signature services. Once the cover plate has been selected, AXOR MyEdition can be finished in one of 2 AXOR finish options. After all, luxury should be personal.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.