Zoro Homepage

Brushed Nickel 12" Square Multi Color LED Rain Shower Head

  • Mfr # LED12S-BN

  • Zoro # G7817366


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
Length
11.75 in
Width
11.75 in
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12S-BN
Zoro #
G7817366
UPC #
811413026170
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
0.38 in

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel

Description

Modern Stylish Design. Polished Chrome mirrored finish made to match or stand out from other bathroom fixtures. High Quality. This modern shower head is made out of brass, not plastic, so its made to last, not just to look good. When water temperature is below 113'F lights glow BLUE. When water temperature is between 114'F - 121'F lights glow RED. When water temperature is over 122'F lights flash RED. Never be scalded again by entering a shower that is just too hot! Clear rubber nozzles allow for easy cleaning if clogged by debris. Standard size. Replace your old shower head with this exciting new product. The threading is universal so it will fit any standard shower head by simply unscrewing the old one by hand and attaching the new one. A shower arm is not included. This head can be used with either a wall or ceiling mounted arm. Features a swivel adapter which allows you to angle the shower head during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.