Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Shower Valve Mixer W/ Rounded Lever Handle

  • Mfr # AB3001-BN

  • Zoro # G7815038


original price: $248.99
24% off
new price: $186.99
/ea
Free Shipping & Returns

Key Features

Width
7.13 in
Length
7.13 in
Material
Brass
Finish
Brushed Nickel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB3001-BN
Zoro #
G7815038
UPC #
811413020413
Country of Origin
China

Dimensions

Width
7.13 in
Length
7.13 in
Height
3 in

Details

Material
Brass
Item
Shower Mixer
Finish
Brushed Nickel

Description

Solid brass construction coated with a Brushed Nickel finish
Single Lever control.
Single Hole wallmount installation
Sleek modern design
Valve/Mixer piece also included with purchase
The pressure balance feature helps to maintain a consistent water temperature in response to changes in hot and cold water supply pressures. This shower mixer controls both the water temperature and pressure. The handle pulls up to control the pressure and left or right for hot & cold water.
UPC logo of authenticity etched on unit
H & C letters etched on plate to indicate location of Hot & Cold water
Includes both the trim and the rough in valve, so it has everything needed to function.
Certified by Uniform Plumbing Code (cUPC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.