
Chocolate 33" Dbl Bowl Undermount Granite Composite Kitchen Sink
Mfr # AB3320UM-C
Zoro # G7813288
product price: $594.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3320UM-C
Zoro #
G7813288
UPC #
811413028242
Country of Origin
Italy
Description
The AB3320UM kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33" x 20 3/4" x 9 7/8"
Inner Bowl Size: 19 1/4" x 16 3/8" x 9 1/4", 17 1/2" x 12 3/4" x 9 1/4"
Sink does not include pre-drilled faucet hole, faucet must be installed on counter top behind sink.
Includes undermount installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 30 1/4" x 19 1/4". See diagram.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33" x 20 3/4" x 9 7/8"
Inner Bowl Size: 19 1/4" x 16 3/8" x 9 1/4", 17 1/2" x 12 3/4" x 9 1/4"
Sink does not include pre-drilled faucet hole, faucet must be installed on counter top behind sink.
Includes undermount installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 30 1/4" x 19 1/4". See diagram.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.