Zoro Homepage

Polished Chrome 16" Folding Teak Wood Shower Seat Bench

  • Mfr # ABS16S-PC

  • Zoro # G7814934


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS16S-PC
Zoro #
G7814934
UPC #
811413028563
Country of Origin
China

Description

Natural unstained wood, leaving you to decide if you like the apperance of natural teak wood or prefer to stain or oil the wood to match your style. Available in Polished Chrome or Brushed Nickel Finish When properly installed, the maximum safe loading weight on this seat is 300 lbs. ADA Compliant as long as it's installed at the correct comfortable height for Americans with Disabilities. Durable construction, made of natural solid teak wood with alumnium mounting bracket and brass seat bars. Requires installation onto a solid surface such as wooden studs or concrete wall, not just on drywall. Seat folds up/down for efficient use of space. Can be left in the up or down possition. Includes all hardware needed for secure installation. When folded the seat sticks out from the wall by 2 1/4" at its widest point. The two cover plates which conceal the part that mounts to the wall are made of durable ABS plastic and coated with a matching finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.