Polished SS 16" Round Ultra Thin Rain Shower Head

  • Mfr # RAIN16R-PSS

  • Zoro # G7818790


original price: $149.99
10% off
new price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN16R-PSS
Zoro #
G7818790
UPC #
811413021755
Country of Origin
China

Description

The entire shower head body is made of solid stainless steel!
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Round shape 16" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 234 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.