Shop ALFI BRAND
Create Account
Polished Stainless SS Pop Up Drain for Sink w/o Overflow
- Mfr # AB5009-PSS
- Zoro # G8281807
product price:Â
$
87.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB5009-PSS
- Zoro #
- G8281807
- UPC #
- 811413026361
- Country of Origin
- China
Description
Suitable for sinks with a drain diameter between 2" - 2 1/2".
Includes a 1 1/2" (38 mm) x 4" (102 mm) tailpiece pipe.
Available in Polished (PSS) or Brushed (BSS) Stainless Steel.
SOLID STAINLESS STEEL, made of high quality 304 grade stainless steel.
Mushroom pop up drain, allows you to open and close the drain by simply pressing down on the mushroom top.
This item is designed for sinks that do not have an overflow, if you are looking for a drain for sinks that do have an overflow, choose model AB9056
Matches the drain size in our unique bathroom trough sinks, models AB36TR, AB48TR.
Drain Size: 2". See diagram for exact dimensions.
Includes a 1 1/2" (38 mm) x 4" (102 mm) tailpiece pipe.
Available in Polished (PSS) or Brushed (BSS) Stainless Steel.
SOLID STAINLESS STEEL, made of high quality 304 grade stainless steel.
Mushroom pop up drain, allows you to open and close the drain by simply pressing down on the mushroom top.
This item is designed for sinks that do not have an overflow, if you are looking for a drain for sinks that do have an overflow, choose model AB9056
Matches the drain size in our unique bathroom trough sinks, models AB36TR, AB48TR.
Drain Size: 2". See diagram for exact dimensions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.