Shop NIBCO

P-trap, Copper, Cup 3/4 in, FTG 3/4 in

  • Mfr # 698 3/4
  • Zoro # G2257744

product price: 
$
27.19
/ea

Key Features

Material of Construction
Wrot Copper
Specific Fitting Shape
P-Trap
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Trap
Max. Pressure
582 psi @ 100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
698 3/4
Zoro #
G2257744
UPC #
039923320360
Country of Origin
United States
Item
Suction Line P Trap
Material of Construction
Wrot Copper
Specific Fitting Shape
P-Trap
Tube Fitting Material
Wrot Copper
Basic Pipe Fitting Shape
Trap
Max. Pressure
582 psi @ 100 Degrees F
Standards
ASME B16.22, ASTM B75, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
C x C
Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Basic Fitting Shape
Trap
Specific Pipe Fitting Shape
P-Trap
For Use With
20 ft. of Riser Pipe, Refrigeration Compressor, ACR Air Conditioning
Connection
C x C
Application
Air, Gases, Potable Water
Pipe Dia In.
3/4"
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
582 psi @ 100 Degrees F
Material Grade
C12200
Operating Pressure - Maximum
582 psi
For Media Type
Air, Gases, Potable Water
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Fitting Shape
P-trap
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Dimensions

Outside Dia.
7/8"
Tube Size
3/4"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Description

Sweat Fitting P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.