
Rectangle Fireclay Undermount or Drop In Prep Sink w Grid included
Mfr # ABF1319UD-BM
Zoro # G822768567
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Body Material
Fireclay
Overall Length
13 in
Overall Width
19 in
Color
Black Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABF1319UD-BM
Zoro #
G822768567
UPC #
850055823419
Country of Origin
China
Dimensions
Overall Length
13 in
Overall Height
7.25 in
Overall Width
19 in
Details
Body Material
Fireclay
Item
Kitchen Sink
Color
Black Matte
Description
This 13in rectangle undermount fireclay prep sink is designed as the perfect side sink to compliment the fireclay farm sinks. It is made of the same high quality durable fireclay and will have the exact same white color. Now you can enjoy the many benefits of a fireclay sink also as your secondary sink.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.