Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Indoor Trash Can, Gray Matte, Concrete, 7.75 in

  • Mfr # ABCO1045

  • Zoro # G405967165


original price: $109.99
15% off
new price: $93.49
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
Gray Matte
Height
11.75 in
Overall Width
7.75 in
Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABCO1045
Zoro #
G405967165
UPC #
850025279741
Country of Origin
China

Dimensions

Height
11.75 in
Overall Width
7.75 in
Length
7.75

Details

Item
Indoor Trash Can
Container Shape
Square
Color
Gray Matte
Material
Concrete

Description

Solid Concrete Waste Bin / Trash Receptacle
Unique geometric shape makes your bathroom stand out.
Expertly crafted solid concrete construction for long-lasting durability.
Sleek modern design matches most décor styles.
Save money by purchasing this matching set rather than each individual items.
Premium grade real concrete material that looks and feels luxurious.
Ideal 12" x 8" size fits great in both small and large bathrooms.
3 Gallon Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.