
Titanium 30" Drop-In Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB3020DI-T
Zoro # G7818434
product price: $567.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3020DI-T
Zoro #
G7818434
UPC #
811413027894
Country of Origin
Italy
Description
This AB3020DI uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 19 7/8" x 8 1/4"
Inner Bowl Size : 27 1/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra two holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Recommended counter top cut out hole of 29 1/8" x 18 7/8" with a 3/8" corner radius.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 29 7/8" x 19 7/8" x 8 1/4"
Inner Bowl Size : 27 1/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra two holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Recommended counter top cut out hole of 29 1/8" x 18 7/8" with a 3/8" corner radius.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.