
Titanium 34" Undermount Dbl Bowl Granite Composite Kitchen Sink
Mfr # AB3420UM-T
Zoro # G7819369
product price: $578.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3420UM-T
Zoro #
G7819369
UPC #
811413027993
Country of Origin
Italy
Description
This AB3420UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 33 7/8" x 17 3/4" x 8 1/4"
Inner Bowl Sizes : 14 7/8" x 15 3/4" x 7 3/4", 14 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST55
Recommended counter top cut out hole of 31" x 15 3/4" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 33 7/8" x 17 3/4" x 8 1/4"
Inner Bowl Sizes : 14 7/8" x 15 3/4" x 7 3/4", 14 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST55
Recommended counter top cut out hole of 31" x 15 3/4" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.