Tub, 70.75 L, 33.5 W, Black Matte, Resin

  • Mfr # AB9992BM

  • Zoro # G607048747


product price:  $3,728.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Length
70.75
Width
33.5
Color
Black Matte
Material
Resin
Height
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB9992BM
Zoro #
G607048747
UPC #
850025279819
Country of Origin
China

Dimensions

Length
70.75
Width
33.5
Height
23.5

Details

Item
Tub
Color
Black Matte
Material
Resin

Description

Ready to elevate your bathroom to the pinnacle of luxury Introducing the truly eye popping HammockTub by ALFI brand This elevated bathtub hangs suspended from the floor and reinvents the way we design bathrooms While relatively new to the market solid surface resin tubs retain heat well and come in a variety of shapes and sizes making them a great choice This tub features wide edges and fulllength metal support beams to ensure stable installation and an unrivaled look Offered in both black matte or white matte colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.