Tub, 70.75 L, 33.5 W, White Matte, Resin

  • Mfr # AB9992

  • Zoro # G707048746


original price: $3,141.99
14% off
new price: $2,673.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Length
70.75
Width
33.5
Color
White Matte
Material
Resin
Height
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB9992
Zoro #
G707048746
UPC #
850025279642
Country of Origin
China

Dimensions

Length
70.75
Width
33.5
Height
23.5

Details

Item
Tub
Color
White Matte
Material
Resin

Description

We are elated to introduce this one of a kind faux hammock freestanding resin tub by ALFI brand With a sleek hammock like design and a sturdy center base this tub is sure to elevate your bathroom design and transform your daily bath routine into a luxurious experience Solid surface resin tubs retain heat well and come in a variety of shapes and sizes making them a great choice for easily adding a touch of sophisticated elegance with spalike appeal Offered in both black matte or white matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.