
White 17" Undermount Rectangular Granite Composite Kitchen Prep Sink
Mfr # AB1720UM-W
Zoro # G7817445
product price: $428.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB1720UM-W
Zoro #
G7817445
UPC #
811413023605
Country of Origin
Italy
Description
This AB1720UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 16 1/8" x 17" x 8 1/4"
Inner Bowl Size : 13 3/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 13 5/16" x 15 11/16" with a 3/16" corner radius. .
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 16 1/8" x 17" x 8 1/4"
Inner Bowl Size : 13 3/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 13 5/16" x 15 11/16" with a 3/16" corner radius. .
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.