
White 32" Dbl Bowl Lip Apron Fireclay Farmhouse Kitchen Sink, 1.75" Lip
Mfr # AB512-W
Zoro # G7815984
product price:Â $741.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB512-W
Zoro #
G7815984
UPC #
811413021410
Country of Origin
Israel
Description
Bottom Width:30 1/2" Top Width 31 3/4" . This sink tapers from top to bottom by 5/8"
3 1/2" Rear Center drain.
Thickness : 3/4". Non Reversible.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Bowl Dimensions 14 3/4" x 16 1/4" x 7 1/4"
Each bowl is equal in size. Certified by Uniform Plumbing Code (cUPC)
Double bowl sink, giving you the flexibility to be able to soak dishes on one side while still having a usable sink on the other side.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
1 3/4" Lip surrounding the top edge on all 3 sides.
3 1/2" Rear Center drain.
Thickness : 3/4". Non Reversible.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Bowl Dimensions 14 3/4" x 16 1/4" x 7 1/4"
Each bowl is equal in size. Certified by Uniform Plumbing Code (cUPC)
Double bowl sink, giving you the flexibility to be able to soak dishes on one side while still having a usable sink on the other side.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
1 3/4" Lip surrounding the top edge on all 3 sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.