
White 32 inch x 19 inch Single Bowl Fireclay Undermount / Drop In Fireclay Kitchen Sink
Mfr # ABF3219SUD-W
Zoro # G611505861
product price:Â $494.56
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Fireclay
Overall Width
19 in
Bowl Depth
10 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABF3219SUD-W
Zoro #
G611505861
UPC #
850020184866
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Width
19 in
Bowl Depth
10 in
Details
Body Material
Fireclay
Color
White
Bowl Shape
Rectangle
Description
Love the fireclay material but not a fan of the farmhouse sink aesthetic? This ALFI brand sink is designed for you! Enjoy the benefits of the most durable low maintenance sink material on the market with this single bowl 32'' x 19'' undermount / drop-in fireclay kitchen sink. Each sink is crafted with the highest grade of fireclay to ensure it not only looks great but also lasts for a very long time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.