
White 33 inch Granite Composite Single Bowl Drop In Farm Sink with Accessories
Mfr # AB33FARM-W
Zoro # G411505870
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Granite Composite
Overall Width
20.5 in
Bowl Depth
9.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB33FARM-W
Zoro #
G411505870
UPC #
850055823020
Country of Origin
Italy
Dimensions
Overall Length
33 in
Overall Width
20.5 in
Bowl Depth
9.5 in
Details
Body Material
Granite Composite
Color
White
Bowl Shape
Rectangle
Includes
Black dishwasher safe HPL cutting board with marble-like appearance, black colander, stainless steel sink grid.
Description
When considering a kitchen update, ALFI brand Granite Composite Kitchen Sinks stand out as an excellent option. Crafted from durable materials and available in various sizes, shapes, and colors, these sinks offer a unique and enduring solution, enhancing the pleasure of cooking. With a modern design and sleek surfaces, they not only ensure durability but also contribute to a seamless and appealing aesthetic that will last for years to come.
- •This classic white workstation farm sink effortlessly blends a sophisticated yet timeless appearance with lasting durability and minimal upkeep, offering remarkable value.
- •Includes the following accessories: Black dishwasher safe HPL cutting board with marble-like appearance, black colander, stainless steel sink grid.
- •Exposed front farmhouse style design with behind the sink counter top fuacet installation.
- •Designed in Italy, Made in Italy
- •Withstands extreme thermal shocks and elevated temperatures without sustaining damage.
- •Drain not included. Recommended Model: ABST35
- •Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.