
White 33" Sgl Bowl Drop In Granite Composite Kitchen Sink
Mfr # AB3322DI-W
Zoro # G7816255
original price: $639.99
15% off
new price: $543.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB3322DI-W
Zoro #
G7816255
UPC #
811413024992
Country of Origin
Italy
Description
The AB3322DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33" x 22" x 9.44"
Inner Bowl Size: 17 1/2" x 30 1/4" x 9 1/2"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33" x 22" x 9.44"
Inner Bowl Size: 17 1/2" x 30 1/4" x 9 1/2"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.