Shop ALFI BRAND
Create Account
White Aluminum Shower Panel W/ 2 Body Sprays and Rain Shower Head
- Mfr # ABSP60W
- Zoro # G7816438
product price:Â
$
365.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABSP60W
- Zoro #
- G7816438
- UPC #
- 811413028372
- Country of Origin
- China
Description
This complete set comes with everything you need for the shower so you don't have to go around buying separate parts (valve, body spray, head, arm, handheld...)
Quick, easy, and low cost installation onto any wall type. There's no need to break the wall to run pipes and install each piece separately. All you need is hot & cold water supply lines in the wall behind where you want to install the panel.
Elegent black glass panel with Polished Chrome handles & knobs.
Enjoy a customized shower experience with a volume control shower mixer valve and adjustable body sprays.
2 adjustable round body jets.
Overhead rain shower for ultimate relaxation.
Handheld sprayer with 60 inch reach.
Flexible reinforced stainless steel hot & cold water supply hoses with standard 0.5 inch connection.
Quick, easy, and low cost installation onto any wall type. There's no need to break the wall to run pipes and install each piece separately. All you need is hot & cold water supply lines in the wall behind where you want to install the panel.
Elegent black glass panel with Polished Chrome handles & knobs.
Enjoy a customized shower experience with a volume control shower mixer valve and adjustable body sprays.
2 adjustable round body jets.
Overhead rain shower for ultimate relaxation.
Handheld sprayer with 60 inch reach.
Flexible reinforced stainless steel hot & cold water supply hoses with standard 0.5 inch connection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.