White Matte 79in Acrylic Suspended Wall Mounted Hammock Bathtub

  • Mfr # HammockTub1-WM

  • Zoro # G922768566


product price:  $3,471.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Acrylic
Length
78.75 in
Width
33.5 in
Color
White Matte
Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HammockTub1-WM
Zoro #
G922768566
UPC #
850025279390
Country of Origin
China

Dimensions

Length
78.75 in
Width
33.5 in
Height
22.25 in

Details

Material
Acrylic
Item
Tub
Color
White Matte

Description

Ready to elevate your bathroom to the pinnacle of luxury? Introducing the truly eye popping HammockTub by ALFI brand. This elevated bathtub hangs suspended from the floor and reinvents the way we design bathrooms. Made from the same high quality acrylic as our freestanding tubs, this tub features full-length metal support beams to ensure stable installation and an unrivaled look. Offered in both black matte or white matte colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.