Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Resin Solid Surface 59in Rectangular Drop In Bathtub

  • Mfr # AB9933S

  • Zoro # G022768565


product price: $1,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
34 in
Color
White Matte
Length
60 in
Material
Resin
Height
21.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB9933S
Zoro #
G022768565
UPC #
850055823372
Country of Origin
China

Dimensions

Width
34 in
Length
60 in
Height
21.73 in

Details

Item
Tub
Color
White Matte
Material
Resin

Description

We are excited to introduce this rectangular drop In resin tub by ALFI brand. Solid surface resin tubs retain heat well, and come in a variety of shapes and sizes, making them a great choice for easily adding a touch of sophisticated elegance with spa-like appeal. This tub is sure to elevate your bathroom design and transform your daily bath routine into a luxurious experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.