White Smooth Curved Apron 36" x 20" Single Bowl Fireclay Farm Sink

  • Mfr # ABFC3620S-W

  • Zoro # G205967143


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Includes
Sink, Grid
Drain Opening
3.5
Depth
9
Color
White
Weight
83.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABFC3620S-W
Zoro #
G205967143
UPC #
850025279994
Country of Origin
China

Dimensions

Depth
9

Details

Item
Kitchen Sink
Includes
Sink, Grid
Drain Opening
3.5
Color
White
Weight
83.8
Material
Fireclay

Description

Features a front apron that elegantly curves out which offers a stylish fresh look while also giving you a bit more working space.
Includes a 304 grade stainless steel grid to protect the bottom of your sink bowl. Stands on durable black plastic feet raised about half an inch.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The walls taper from top to bottom so the top thickness is 15mm and the bottom is 20mm.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.