Zoro Homepage

Workstation Step Rim Single Bowl Fireclay Undermount / Drop In Kitchen Sink

  • Mfr # ABFS3219SUD-BM

  • Zoro # G522768560


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
Black Matte
Overall Width
19 in
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABFS3219SUD-BM
Zoro #
G522768560
UPC #
850055823358
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
19 in
Overall Length
32 in

Details

Item
Kitchen Sink
Body Material
Fireclay
Color
Black Matte

Description

Traditional kitchen sinks are a thing of the past-workstation sinks are the new must-have! Maximize your space with this innovative workstation sink, designed with three custom accessories that mount seamlessly. Crafted from high-grade fireclay, it offers versatile installation options, allowing for either undermount or drop-in placement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.