Zoro Homepage

07216 1.43 in. D Round Base Magnet

  • Mfr # SW945916

  • Zoro # G304099028


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW945916
Zoro #
G304099028
UPC #
746591455385
Country of Origin
China

Description

Features
  • Shape - Round
  • Base Magnet
  • Powerful Ceramic Ring Magnet Encased In A Durable Nickel Plated Cup With Mounting Hole In Center
  • Clamshell Package With Barcode.
  • Size - 1.43 in. D
  • Dimension - 0.65 x 0.64 x 3 in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.