Zoro Homepage

11 x 8.5 in. Personal Whiteboard

  • Mfr # SW1872222

  • Zoro # G003914097


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1872222
Zoro #
G003914097
UPC #
756873516567
Country of Origin
China

Description

Dry-erase board offers an easy write-on/wipe-off white melamine surface with a white plastic frame. Board includes a black dry-erase marker, magnetic strip and two PVC tabs for easy hanging.

Features
  • Erasable surface for quick messages and reminders
  • Easy to write on and wipe off
  • Mount easily with magnetic strip
  • Also includes 2 PVC tabs for easy hanging
  • Comes with black dry-erase marker for immediate use
Contents:
  • Personal Whiteboard
  • Black Dry-erase Marker
  • Magnetic Strip
  • 2 x PVC Tabs
Specifications
  • Board Height: 8.5" (0.7 ft)
  • Board Width: 11" (0.9 ft)
  • Board Surface Color: White
  • Board Surface Material: Melamine
  • Frame Color: White
  • Frame Material: Plastic
  • Shape: Rectangle
  • Placement: Wall Mount
  • Assembly Required: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.