Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. Heavy Duty Aluminum Foil - Silver

  • Mfr # SW524710

  • Zoro # G103894503


product price: $105.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW524710
Zoro #
G103894503
UPC #
747216981159
Country of Origin
China

Description

Features
  • Extra-sturdy construction handles your heavier food applications
  • Pliable material can be easily shaped to accommodate your needs
  • Disposable material allows simple cleanup after each use
  • Cutter box dispenses foil continuously to let you choose exact amount
Specifications
  • Color: Silver
  • Material: Aluminum
  • Size: 500'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.