Zoro Homepage

Electromchncal Portable Bench Scale with LCD, 250 lbs Black

  • Mfr # SW944237

  • Zoro # G216325185


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW944237
Zoro #
G216325185
UPC #
-
Country of Origin
China

Description

Electromechanical digital bench scale is designed for greater accuracy up to a 250 lb. 110 kg. capacity and a USB virtual COM port. Weight Hold Key locks the weight reading when a large packed blocks the display. Key functions include Hold, Tare, Units pounds or kilograms, and Zero/On-Off. Scale operates via the included 9-volt battery as well as an AC adapter and USB cable that are not included. It also features overload protection and auto zero tracking. Internal backlit display offers 1in high LCD digits for easy visibility. Scale automatically shuts down after 4 minutes of nonuse to save on battery or electricity. Switch keyboard technology ensures reliability and longevity. Handy scale is portable with an attached handle. Sturdy design includes 22-gauge steel with a ribbed base. Platform size is 12in x 10in. Features Electromchncal Portable Bench Scale with LCD Specifications Color: Black Weight: 780 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.