2799W192181SP 12 ft. Reversible Sunbrella Quilted Hammock, Blue - Milano Cobalt Stripe & Canvas

  • Mfr # 2799W192181SP
  • Zoro # G003974398
product price: 
$
372.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2799W192181SP
Zoro #
G003974398
UPC #
28929921817
Country of Origin
United States

Description

Quite possibly the most comfortable and beautiful hammock, this reversible Sunbrella quilted hammock and coordinated deluxe pillow provides ideal comfort as you and a friend swing away life's troubles. It's your own little piece of heaven.

Features
  • Made with Sunbrella fabric, known for it's stain, fade, mildew and UV resistance
  • Deluxe color coordinated Sunbrella pillow with tie downs, measures 55 inches long
  • Polyester rope macrame clewed ends
  • Non-tilt sculptured pocket design
  • Hardwood spreader bar is 55 inches wide
  • Fits 15 foot two-point hammock frame
  • Hanging hardware and stand not included
Specifications
  • Color: Blue
  • Fabric Name: Milano Cobalt Stripe & Canvas Capri Solid
  • Cubic Feet: 2.6
  • Material: Solution dyed acrylic fabric
  • Capacity: 500 Pounds
  • Bed Measure Dimension: 55" W x 82" L
  • Dimension: 1" H x 55" W x 156" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews