Shop ALGOMA NET
Create Account
8919STRIPE 11 ft. Cotton Rope Hammock; Stand - Pad & Pillow Combination; Blue
- Mfr # 8919STRIPE
- Zoro # G003870324
product price:Â
$
258.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8919STRIPE
- Zoro #
- G003870324
- UPC #
- 28929891929
- Country of Origin
- China
Description
Features
- Hammock combo includes steel stand, cotton rope hammock, hammock pad and pillow
- Easy lock-pin construction, no tools required
- Chocolate powder coated steel stand, resists rust, includes end caps to prevent scratching your floor
- Soft cotton rope hammock with hardwood spreader bars
- Bed measures 78 inches long by 55 inches wide
- Length from o-rings is 11 feet
- Includes chains to adjust as needed
- Comfortable matching hammock pad and pillow, made of polyester fabric, with poly fiber fill
- Outdoor plated hardware
- Color: Blue
- Size: 11'
- Weight: 46 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.