Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 1-1/4"-12, Plain Finish

  • Mfr # 36740

  • Zoro # G7972259


product price: $15.39
/ea

Key Features

Thread Coverage
Fully
Thread Size
1-1/4"-12
Thread Length
6 in
Thread Type
Fine
Thread Pitch
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36740
Zoro #
G7972259
UPC #
698416367406
Country of Origin
China

Dimensions

Thread Size
1-1/4"-12
Thread Length
6 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Type
Fine
Thread Pitch
12
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Yield Strength
105,000 psi

Description

Thread,PlnB7,1-1/4 In.-12,6 In.,SAE, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.