Fully Threaded Rod, 1-3/4"-12, Plain Finish
Mfr # 36747
Zoro # G7972581
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Length
6 ft
Thread Pitch
12
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36747
Zoro #
G7972581
UPC #
698416367475
Country of Origin
China
Dimensions
Thread Size
1-3/4"-12
Thread Length
6 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
12
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
105,000 psi
Description
Thread,PlnB7,1-3/4 In.-12,6 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.