Zoro Homepage

Fully Threaded Rod, 1-5/8"-5-1/2, Plain Finish

  • Mfr # 36154

  • Zoro # G7972365


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
1-5/8"-5-1/2
Thread Length
3 ft
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36154
Zoro #
G7972365
UPC #
698416361541
Country of Origin
China

Dimensions

Thread Size
1-5/8"-5-1/2
Thread Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
105,000 psi

Description

Thread,PlnB7,1-5/8 In.-5-1/2,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.