Fully Threaded Rod, 1-7/8"-5, Plain Finish
Mfr # 36157
Zoro # G7972496
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Size
1-7/8"-5
Thread Length
3 ft
Thread Pitch
5
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36157
Zoro #
G7972496
UPC #
698416361572
Country of Origin
China
Dimensions
Thread Size
1-7/8"-5
Thread Length
3 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
5
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,1-7/8 In.-5,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.