Fully Threaded Rod, 10-24, Plain Finish
Mfr # 36301
Zoro # G7968409
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Thread Coverage
Fully
Thread Size
10-24
Thread Length
6 in
Thread Pitch
24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36301
Zoro #
G7968409
UPC #
698416363019
Country of Origin
United States
Dimensions
Thread Size
10-24
Thread Length
6 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Thread Class
2A
Description
Thread,SS 316,10-24,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.