Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36689
Zoro # G7971218
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Thread Coverage
Fully
Thread Size
1/2"-20
Thread Length
1 in
Thread Pitch
20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36689
Zoro #
G7971218
UPC #
698416366898
Country of Origin
China
Dimensions
Thread Size
1/2"-20
Thread Length
1 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,1/2 In.-20,1 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.