Zoro Homepage

Fully Threaded Rod, 1/2"-20, Plain Finish

  • Mfr # 36692

  • Zoro # G7971306


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Thread Coverage
Fully
Thread Size
1/2"-20
Thread Length
3 in
Thread Pitch
20
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36692
Zoro #
G7971306
UPC #
698416366928
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Thread Length
3 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain

Description

Thread,PlnB7,1/2 In.-20,3 In.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.