Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36797
Zoro # G7966869
product price: $1.35
/eaSold in multiples of 7 for $9.45
Key Features
Thread Coverage
Fully
Thread Size
1/2"-20
Thread Length
1 1/2 in
Thread Pitch
20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36797
Zoro #
G7966869
UPC #
698416367970
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Thread Length
1 1/2 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Description
Thread,SS 304,1/2 In.-20,1-1/2 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.