Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36799
Zoro # G7966835
product price: $2.59
/eaSold in multiples of 5 for $12.95
Key Features
Thread Coverage
Fully
Thread Size
1/2"-20
Thread Length
4 in
Thread Pitch
20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36799
Zoro #
G7966835
UPC #
698416367994
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Thread Length
4 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Description
Thread,SS 304,1/2 In.-20,4 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.