Fully Threaded Rod, 1/2"-20, Plain Finish
Mfr # 36870
Zoro # G7969486
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Thread Coverage
Fully
Thread Size
1/2"-20
Thread Length
6 in
Thread Pitch
20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36870
Zoro #
G7969486
UPC #
698416368700
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Thread Length
6 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Description
Thread,SS 316,1/2 In.-20,6 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.