Fully Threaded Rod, 1/4"-20, Plain Finish
Mfr # 36077
Zoro # G7970125
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Thread Coverage
Fully
Thread Size
1/4"-20
Thread Length
3 1/2 in
Thread Pitch
20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36077
Zoro #
G7970125
UPC #
698416360773
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thread Length
3 1/2 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
20
System of Measurement
Inch
Thread Direction
Right Hand
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Threaded Rod Finish
Plain
Yield Strength
105,000 psi
Thread Class
2A
Description
Thread,PlnB7,1/4 In.-20,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.