Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK
Mfr # 36625
Zoro # G7972898
product price: $13.79
/pk 25, $0.55/eaKey Features
Thread Coverage
Fully
Thread Size
1/4"-28
Thread Length
2 in
Thread Pitch
28
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36625
Zoro #
G7972898
UPC #
698416366256
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Thread Length
2 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
28
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
40,000 psi
Thread Class
2A
Description
Thread,Alum 6061,1/4 In.-28,2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.