CAD Drawings
Download CAD Files
Fully Threaded Rod, 1/4"-28, Plain Finish
Mfr # 36640
Zoro # G7973467
CAD Available
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
CAD Drawing
Thread Coverage
Fully
Thread Size
1/4"-28
Thread Length
1 ft
Thread Pitch
28
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36640
Zoro #
G7973467
UPC #
698416366409
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Thread Length
1 ft
Details
CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
28
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
25,000 psi
Threaded Rod Finish
Plain
Description
Thread,Br 1/4 In.-28,1 ft.,SAE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.