Zoro Homepage

Fully Threaded Rod, 1/4"-28, Plain Finish

  • Mfr # 36653

  • Zoro # G7970350


product price: $15.49
/ea

Key Features

Thread Coverage
Fully
Thread Size
1/4"-28
Thread Length
4 ft
Thread Pitch
28
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36653
Zoro #
G7970350
UPC #
698416366539
Country of Origin
China

Dimensions

Thread Size
1/4"-28
Thread Length
4 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
28
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
105,000 psi

Description

Thread,PlnB7,1/4 In.-28,4 ft.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.